missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With PTFE-Faced Foamed PE Liner

Catalog No. 02912221
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02912221 500 mL
02912217 30 mL
02912218 60 mL
02912219 125 mL
02912220 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02912221 Supplier DWK Life Sciences Supplier No. W216975

For storage and samples of solids, dry powdered materials and liquids.

For storage and samples of solids, dry powdered materials and liquids

  • Ideal for use as sample bottles
  • Useful for dry powders, soil samples, and specimen storage
  • Made from Wheaton 800 glass, which meets USP Type III standards
  • Graduated in mL and oz.

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.9 in.
Material Glass
Closure Color White
Height (Metric) 147 mm
Product Type Storage Bottle
Height (English) 5.7 in.
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Show More Show Less