missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With Black Phenolic Cap With Poly-Seal Liner
Description
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Autoclavable black phenolic cap with rubber liner.
Specifications
Specifications
| Capacity (Metric) | 60 mL |
| Capacity (English) | 2 oz. |
| Color | Clear |
| Diameter (English) | 1.6 in. |
| Material | Glass |
| Quantity | 432/Cs. |
| Closure Color | Black |
| Height (Metric) | 85 mm |
| Height (English) | 3.3 in. |
| Closure Liner | Polyseal |
| Show More |