missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Amber Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)

Catalog No. 06451289
Change view
Click to view available options
Capacity (Metric):
125 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
06451289 125 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06451289 Supplier DWK Life Sciences Supplier No. 219875

Rugged space-savers

  • Clear borosilicate glass bottle with graduations and writing patch
  • Heavy walls prevent breakage
  • Sturdier than Erlenmeyer flasks
  • Smaller diameter at base conserves space in sterilizers and freezers
  • Large opening, special lip, sloping shoulders
  • Graduated in mL to show approximate volumes
  • Hand grips on 1L bottle provide easy handling

Compliance

Meets USP Type 1 requirements.

Specifications

Capacity (Metric) 125 mL
Color Amber
Diameter (English) 2.16 in.
Material Glass
Closure Color Black
Certifications/Compliance USP Type 1
Closure Included Yes
Graduated Yes
Shape Round
Height (Metric) 123 mm
Product Type Media Bottle
Height (English) 4.84 in.
Closure Liner PTFE/Rubber
Closure Material Phenolic
Closure Size 33-430 mm
Diameter (Metric) 55 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less