missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Wide-Mouth Bottles with Safety Coating, with Polyvinyl-Lined Caps

Catalog No. p-41758
Change view
Click to view available options
Capacity (Metric):
240 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0343960A 240 mL
0343960B 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0343960A Supplier DWK Life Sciences Supplier No. 216627
Only null left

Coating protects bottles from damage

  • Clear bottles of Type III soda-lime glass with PVC coating
  • Retain contents and most glass fragments for safer, simpler disposal
  • Inert coating is highly resistant to strong acids, alkalis, and most solvents
  • Help meet OSHA requirements for safe handling and disposal of toxic or noxious substances
  • Not autoclavable

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 2.9 in.
Material Glass
Closure Color Black
Height (Metric) 92 mm
Height (English) 3.6 in.
Closure Liner Poly/Vinyl
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Show More Show Less