missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Staining Dish

Catalog No. 22309245
Change view
Click to view available options
Staining Dish only
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22309245 Staining Dish only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22309245 Supplier DWK Life Sciences Supplier No. 900301

Made of soda-lime glass.

Made of sode-lime glass.

Staining dish:

  • Accommodates 16, 20 and 30 slide racks
  • Approximate inside dimensions: 118L x 88W x 70mmD
  • Slide rack sold separately

Specifications

Bottom Shape Rectangular
Material Soda Lime Glass
Type Staining Dish
For Use With (Equipment) Standard microscope slides, Slide Rack (Mfr. No. 900304)
Dimensions (L x W) 4.6 x 3.4 in. (11.8 x 8.8 cm)
Length (English) 4.6 in.
Length (Metric) 118 mm
Width (English) 3.4 in.
Width (Metric) 88 mm
Depth (English) Inside 2.7 in.
Depth (Metric) 70 mm
Depth (Metric) Inside 7 cm
Show More Show Less