missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Glass Staining Dish for 10 Slides
Description
Includes
Linerless polypropylene screw cap to reduce evaporation
- Grooved Coplin staining jar holds up to ten standard 3 x 1 in. (75 x 25 mm) slides vertically
- Slides extend above the stain, allowing handling without the use of forceps
- Designed for partially immersed slide staining procedures
- Jar and round base manufactured from soda-lime glass
Order Info
Overall height: 2.5 in. (65mm)
Specifications
Specifications
| Closure Color | White |
| Closure Included | Closure Included |
| Closure Material | Polypropylene |
| Closure Type | Screw |
| Autoclavable | Not Autoclavable |
| Bottom Shape | Round |
| Capacity (Metric) | 55 mL |
| Color | Clear |
| Material | Soda Lime Glass |
| Type | Coplin Jar |
| Show More |