missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Glass Screw Top Vials, Graduated, Sold by MilliporeSigma™ Supelco™
Description
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Screw top vials are used on many autosamplers
- Made from clear glass, with graduations
Specifications
Specifications
| Description | No Closure Included (Vial Only) |
| Diameter (Metric) Inner | 4.6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Glass |
| Volume (Metric) | 2 mL |
| For Use With (Application) | Injecting Samples From an Autosampler |
| Graduated | Yes |
| No. per Pack | 100/Pk. |
| Height (Metric) | 32 mm |
| Show More |
WHEATON is a registered trademark of Wheaton Industries, Inc.