missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Glass Screw Top Vials, Graduated, Sold by MilliporeSigma™ Supelco™
Suitable to inject samples from an autosampler
Supplier: Merck Emd Millipore 27026
Description
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Screw top vials are used on many autosamplers
- Made from clear glass, with graduations
Specifications
| No Closure Included, Vial Only | |
| 21 mm | |
| 15 mL | |
| Yes | |
| 70 mm |
| Clear | |
| Glass | |
| Injecting Samples From an Autosampler | |
| 100/Pk. | |
| Screw Thread Vial |
WHEATON is a registered trademark of Wheaton Industries, Inc.