missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Vials in Convenience Packs

Catalog No. 03410282
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03410282 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410282 Supplier DWK Life Sciences Supplier No. W22462001

11mm snap/ crimp finish

  • Clear
  • Large opening
  • 12 OD x 32mm length
  • Material: Type 1 Borosilicate Glass
  • Vol.: 1.8mL
  • Natural PE cap

Specifications

Material (Liner) PTFE/Rubber
Color Natural
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Material Polyethylene
Closure Type Snap Ring
Quantity 100 Cs.
Closure Size 11 mm
Height (Metric) 32 mm
Show More Show Less