missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Seals™ Aluminum Vial Caps
Lined seals for use with crimp-top vials
$702.12 - $808.27
Specifications
| Material (Liner) | PTFE/Silicone |
|---|---|
| Material | Aluminum |
| Type | Open Top Cap |
| Closure Size | 11 mm |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
06-406-24
|
DWK Life Sciences
22421901 |
Natural |
Case of 1000 Each for $702.12
|
|
|||||
|
06-451-102
|
DWK Life Sciences
22421905 |
Blue |
Case of 1000 Each for $808.27
|
|
|||||
Description
- Ideal closures for chromatography and other instrumentation applications
- Open top seal provides for filling or retrieving contents with a syringe
Specifications
| PTFE/Silicone | |
| Aluminum | |
| Open Top Cap | |
| 11 mm |