missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Culture Vessel

Perform repeated wet or dry sterilization to these culture vessels, which are made of borosilicate glass

$1,248.09 - $1,565.53

Specifications

Diameter (Metric) 110 mm
View More Specs

Products 2
Catalog Number Mfr. No. dimHeightMetric Price Quantity & Availability  
Catalog Number Mfr. No. dimHeightMetric Price Quantity & Availability  
02913302
View Documents Promotion Details
DWK Life Sciences
348524
Case of 4 Each for $1,248.09
Only null left
 
02913303
View Documents Promotion Details
DWK Life Sciences
348528
Case of 4 Each for $1,565.53
Only null left
 
Description

Description

  • Conforms to USP and ASTM requirements
  • 38, 45 or 51mm screw head
  • 2.6mm wall thickness
  • Bottle material made of borosilicate glass
  • Autoclavable
  • Reusable

Specifications

Specifications

110 mm
Videos
SDS
Documents

Documents