missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Standard Wide-Mouth Bottles: No Caps
Ideal for the storage of dry materials and specimens
$47.11 - $104.11
Specifications
| Color | Clear |
|---|---|
| Material | Soda Lime Glass |
| Closure Material | PTFE |
| Closure Type | Screw Cap |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|
02912195
|
DWK Life Sciences
W216934 |
125 mL | 48-400 mm |
Case of 24 Each for $47.11
|
|
||||
|
02912196
|
DWK Life Sciences
W216935 |
250 mL | 58-400 mm |
Case of 24 Each for $94.93
|
|
||||
|
02912197
|
DWK Life Sciences
W216936 |
500 mL | 63-400 mm |
Case of 24 Each for $98.54
|
|
||||
|
02912198
|
DWK Life Sciences
W216937 |
2000 mL | 83-400 mm |
Case of 6 Each for $104.11
|
|
||||
|
02912199
|
DWK Life Sciences
W216938 |
4000 mL | 89-400 mm |
Case of 4 Each for $71.43
|
|
||||
Description
- Clear for easy viewing of contents
- Wide mouth for easy access to contents
- Rounded shoulders
Order Info
Available with caps attached or without caps. Caps can be ordered separately.
Compliance
Clear Type III soda-lime glass
Specifications
| Clear | |
| Soda Lime Glass | |
| PTFE | |
| Screw Cap |