missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear French Squares with Rubber-lined Closures

Catalog No. 02912175
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02912175 500 mL 48-400 mm
02912170 15 mL 20-400 mm
02912171 30 mL 24-400 mm
02912172 60 mL 28-400 mm
02912173 125 mL 33-400 mm
02912174 250 mL 43-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02912175 Supplier DWK Life Sciences Supplier No. W216888

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Square shape maximizes lab storage space

  • Clear USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Color Clear
Diameter (English) 2.67 in.
Material Soda Lime Glass
Closure Color Black
Height (Metric) 169 mm
Height (English) 6.65 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 48-400 mm
Diameter (Metric) 68 mm
Closure Type Screw Cap
Capacity (English) 16 oz.
Show More Show Less