missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Rubber-lined Closures
Square shape maximizes lab storage space
Supplier: DWK Life Sciences W216886
Description
- Clear USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Chemical Identifiers
| Clear | |
| Black | |
| Phenolic |
| Soda Lime Glass | |
| Rubber | |
| Screw Cap |
Specifications
| 4 oz., 125 mL | |
| 4 oz. | |
| 1.77 in. | |
| Black | |
| 4.44 in. | |
| Phenolic | |
| 45 mm |
| 125 mL | |
| Clear | |
| Soda Lime Glass | |
| 113 mm | |
| Rubber | |
| 33-400 mm | |
| Screw Cap |