missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Rubber-lined Closures
Square shape maximizes lab storage space
Supplier: DWK Life Sciences W216885
Description
- Clear USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Chemical Identifiers
| Clear | |
| Black | |
| Phenolic |
| Soda Lime Glass | |
| Rubber | |
| Screw Cap |
Specifications
| 2 oz., 60 mL | |
| 2 oz. | |
| 1.53 in. | |
| Black | |
| 3.5 in. | |
| Phenolic | |
| 39 mm |
| 60 mL | |
| Clear | |
| Soda Lime Glass | |
| 89 mm | |
| Rubber | |
| 28-400 mm | |
| Screw Cap |