missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with PTFE Faced PE-lined Closures
Square shape maximizes lab storage space
Supplier: DWK Life Sciences W216881
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Chemical Identifiers
| Clear | |
| White | |
| Polypropylene |
| Soda Lime Glass | |
| PTFE/Polyethylene | |
| Screw Cap |
Specifications
| 8 oz., 250 mL | |
| 8 oz. | |
| 2.2 in. | |
| White | |
| 5.47 in. | |
| Polypropylene | |
| 56 mm |
| 250 mL | |
| Clear | |
| Soda Lime Glass | |
| 139 mm | |
| PTFE/Polyethylene | |
| 43-400 mm | |
| Screw Cap |