missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with PTFE Faced PE-lined Closures
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Specifications
| Capacity | 4 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4 oz. |
| Color | Clear |
| Diameter (English) | 1.77 in. |
| Material | Soda Lime Glass |
| Closure Color | White |
| Height (Metric) | 113 mm |
| Height (English) | 4.44 in. |
| Closure Liner | PTFE/Polyethylene |
| Show More |