missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear French Squares with PTFE Faced PE-lined Closures

Catalog No. 02912129
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02912129 60 mL
02912127 15 mL
02912128 30 mL
02912130 125 mL
02912131 250 mL
02912132 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02912129 Supplier DWK Life Sciences Supplier No. W216879
Only null left

Square shape maximizes lab storage space

  • USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.53 in.
Material Soda Lime Glass
Closure Color White
Height (Metric) 89 mm
Height (English) 3.5 in.
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Show More Show Less