missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Poly-Seal™-lined Closures
Square shape maximizes lab storage space
$134.50 - $215.41
Specifications
| Color | Clear |
|---|---|
| Material | Soda Lime Glass |
| Closure Color | Black |
| Closure Liner | Polyseal |
| Closure Material | Phenolic |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
|
02912176
|
DWK Life Sciences
W216889 |
15 mL | 20-400 mm |
Case of 48 Each for $213.41
|
|
||||
|
02912177
|
DWK Life Sciences
W216890 |
30 mL | 24-400 mm |
Case of 48 Each for $205.47
|
|
||||
|
02912178
|
DWK Life Sciences
W216891 |
60 mL | 28-400 mm |
Case of 48 Each for $215.41
|
|
||||
|
02912179
|
DWK Life Sciences
W216892 |
125 mL | 33-400 mm |
Case of 24 Each for $134.50
|
|
||||
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
| Clear | |
| Black | |
| Phenolic |
| Soda Lime Glass | |
| Polyseal | |
| Screw Cap |