missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Clear Crimp Top Vials, 2 mL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009806
Change view
Click to view available options
Diameter (Metric) Inner:
4.6 mm
6 mm
Marking Spot:
No
Yes
No. per Pack:
100/Pk.
1000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Marking Spot No. per Pack
111009806 6 mm No 1000/Pk.
111009807 4.6 mm No 1000/Pk.
111012003 6 mm No 100/Pk.
111009652 6 mm Yes 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111009806 Supplier Merck Emd Millipore Supplier No. 27059
Only null left

Choose from standard, or large size openings. Vials are available with or without a marking spot.

  • Solid glass finish
  • Larger opening increases the target area for needle penetration
  • Crimp seals are available in a variety of colors
  • An 11 mm seal is required

Specifications

Description Large Opening
Diameter (Metric) Inner 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 1000/Pk.
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less

WHEATON is a registered trademark of Wheaton Industries, Inc.