missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Clear Boston Rounds Without Caps
Description
Ideal for solvent, chemical or sample storage
- Clear Type III soda-lime glass construction
- Suitable for solvent, chemical, and sample storage
- Available in multiple capacities to suit a range of laboratory and general-purpose applications
- Sold without caps for flexible closure selection
Specifications
Specifications
| Capacity | 8.45 oz., 250 mL |
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| Show More |