missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Center Disc Tear-Out Aluminum Seals, Unlined

Tear-out seals remove completely allowing content to pour from bottle. Wheaton™ Center Disc Tear-Our Aluminum Seals, Unlined are available in a wide range of sizes and colors.

$138.92 - $220.60

Specifications

Material Aluminum
Quantity 1000/Cs.
Product Type Center Disc Tear-out Cap
View More Specs

Products 5
Catalog Number Mfr. No. Color Closure Size Price Quantity  
Catalog Number Mfr. No. Color Closure Size Price Quantity  
06-406-14B
View Documents
DWK Life Sciences
22418301
Natural 20 mm
Case of 1000 Each for $143.94
Only null left
 
06-406-14A
View Documents
DWK Life Sciences
22418201
Natural 13 mm
Case of 1000 Each for $138.92
Only null left
 
06-406-17
View Documents
DWK Life Sciences
22418701
Natural 30 mm
Case of 1000 Each for $220.60
Only null left
 
11-126-201
View Documents
DWK Life Sciences
22418207
Green 13 mm
Case of 1000 Each for $183.10
Only null left
 
11-126-202
View Documents
DWK Life Sciences
22418307
Green 20 mm
Case of 1000 Each for $174.26
Only null left
 
Description

Description

  • Good barrier properties
  • Color selection includes natural, red, blue and green
  • Chemically resistant to alcohol and acetone, among others

 

Specifications

Specifications

Aluminum
1000/Cs.
Center Disc Tear-out Cap
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'