missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Calibrex™ Orango 525 Bottle-Top Dispensers
Socorex™ Bottle Top Dispensers is intended for the safe and reproducible liquid distribution of volumes up to 25, 50 and 100mL. Selection between organo and solutae models for best chemical resistance.
Specifications
| Product Type | Bottletop Dispenser |
|---|---|
| Accuracy | <±1.5 to <±0.6% |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Includes | 45mm base thread, 120mm FEP/PCTFE delivery jet and ETFE stopper, 350mm FEP feed tube, alternative screw type volume setting button, 32, 38 and 40mm bottle neck adapters, QC certificate, operating instructions |
| Catalog Number | Mfr. No. | Volume (Metric) | Increments | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Increments | Price | Quantity & Availability | ||||
|
13709520
|
DWK Life Sciences
W844090 |
2.5 to 25 mL | 0.5 mL |
N/A
|
|
||||
|
13709521
|
DWK Life Sciences
W844092 |
5 to 50 mL | 1 mL |
N/A
|
|
||||
|
13709522
|
DWK Life Sciences
W844094 |
10 to 100 mL | 1 mL |
N/A
|
|
||||
Description
- Permanent fluid path visibility
- Integrated calibration system
- Choice of adjustment button with each unit
- Long lasting performance stability
- Autoclavable at 121°C / 250°F fully assembled
- Two year warranty
Specifications
| Bottletop Dispenser | |
| Autoclavable | |
| 45mm base thread, 120mm FEP/PCTFE delivery jet and ETFE stopper, 350mm FEP feed tube, alternative screw type volume setting button, 32, 38 and 40mm bottle neck adapters, QC certificate, operating instructions | |
| <0.5 to <0.1% |
| <±1.5 to <±0.6% | |
| Yellow | |
| Orango 525 | |
| 2 Years |