missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Calibrex™ Orango 525 Bottle-Top Dispensers

Socorex™ Bottle Top Dispensers is intended for the safe and reproducible liquid distribution of volumes up to 25, 50 and 100mL. Selection between organo and solutae models for best chemical resistance.

Supplier:  DWK Life Sciences W844092

 View more versions of this product

Catalog No. 13709521


Only null left

Description

Description

  • Permanent fluid path visibility
  • Integrated calibration system
  • Choice of adjustment button with each unit
  • Long lasting performance stability
  • Autoclavable at 121°C / 250°F fully assembled
  • Two year warranty
Specifications

Chemical Identifiers

Bottletop Dispenser
Autoclavable
45mm base thread, 120mm FEP/PCTFE delivery jet and ETFE stopper, 350mm FEP feed tube, alternative screw type volume setting button, 32, 38 and 40mm bottle neck adapters, QC certificate, operating instructions
<0.5 to <0.1%
<±1.5 to <±0.6%
Yellow
Orango 525
2 Years

Specifications

<±1.5 to <±0.6%
Autoclavable
5 to 50 mL
1 mL
<0.5 to <0.1%
Bottletop Dispenser
Yellow
45mm base thread, 120mm FEP/PCTFE delivery jet and ETFE stopper, 350mm FEP feed tube, alternative screw type volume setting button, 32, 38 and 40mm bottle neck adapters, QC certificate, operating instructions
Orango 525
2 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions