missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Boerner Micro Test Slides
Description
- Made of soda lime glass for reliable optical clarity
- Designed for micro test and microscopy sample preparation
- Suitable for laboratory slide-based testing applications
- Supplied by DWK Life Sciences under the Wheaton brand
Specifications
Specifications
| Length (Metric) | 109 mm |
| Well Count | 10 |
| Frosted | Not Frosted |
| Precleaned | No |
| Type | Microscope Slide |
| Edges | Ground |
| Width (Metric) | 58 mm |
| Material | Soda Lime Glass |
| Color | Clear |