missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Cap with Rubber Liner
14B rubber-lined caps feature a nontoxic, white, styrene-butadiene rubber liner, ideal for cell culture work
$278.89 - $468.96
Specifications
| Color | Black |
|---|---|
| Material | Phenolic Resin |
| No. per Case | 1000 Cs. |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | Bottle |
| Catalog Number | Mfr. No. | Neck Finish | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Neck Finish | Price | Quantity | |||||
|
02-912-249
|
DWK Life Sciences
W239302 |
33-400 |
Case of 144 Each for $361.86
|
|
|||||
|
02-912-251
|
DWK Life Sciences
W239304 |
43-400 |
Case of 72 Each for $278.89
|
|
|||||
|
02-912-252
|
DWK Life Sciences
W239306 |
48-400 |
Case of 72 Each for $468.96
|
|
|||||
|
03-410-302
|
DWK Life Sciences
239301 |
28-400 |
Case of 144 Each for $375.57
|
|
|||||
Specifications
| Black | |
| 1000 Cs. | |
| Bottle |
| Phenolic Resin | |
| ISO 9001 | |
| Rubber |