missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Vials for Environmental Analysis
Amber Vial with Open Top White Polypropylene PTFE Faced Silicone Lined Cap
$684.00 - $844.36
Specifications
| Material (Liner) | PTFE/Silicone |
|---|---|
| Color | Amber |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| For Use With (Application) | Environmental analysis |
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
|
02912520
|
DWK Life Sciences
W224612 |
20 mL | 60 mm |
Case of 72 Each for $684.00
|
|
||||
|
02912521
|
DWK Life Sciences
W224614 |
40 mL | 98 mm |
Case of 72 Each for $844.36
|
|
||||
Description
- Septa of 5 mils of PTFE facing 120 mils of silicone is bonded to cap
Specifications
| PTFE/Silicone | |
| 28 mm | |
| Environmental analysis | |
| Screw Cap (Open-top) |
| Amber | |
| Borosilicate Glass | |
| Polypropylene |