missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Vials for Environmental Analysis

Catalog No. 02912521
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
60 mm
98 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric)
02912521 40 mL 98 mm
02912520 20 mL 60 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02912521 Supplier DWK Life Sciences Supplier No. W224614

Amber Vial with Open Top White Polypropylene PTFE Faced Silicone Lined Cap

  • Septa of 5 mils of PTFE facing 120 mils of silicone is bonded to cap

Specifications

Material (Liner) PTFE/Silicone
Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 40 mL
For Use With (Application) Environmental analysis
Volume (English) 10 dr.
Volume (Metric) Total 40 mL
Closure Material Polypropylene
Closure Type Screw Cap (Open-top)
Height (Metric) 98 mm
Product Type Vial
Show More Show Less