missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Amber Boston Rounds without Caps
Description
- Amber glass construction protects light-sensitive solutions from degradation
- Type III soda-lime glass meets standard laboratory requirements
- Available in multiple capacities from 1 oz. (30mL) to 32 oz. (1000mL)
- 400-series screw neck finish for broad closure compatibility
- Sold without caps for use with your preferred closure
Specifications
Specifications
| Capacity | 32 oz., 1000 mL |
| Capacity (Metric) | 1000 mL |
| Color | Amber |
| Diameter (English) | 3.7 in. |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| Show More |