missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Boston Rounds with PTFE Faced PE-lined Caps
Amber Type III soda-lime glass protects light-sensitive solutions
Supplier: DWK Life Sciences W216847
Description
Amber Type III soda-lime glass protects light-sensitive solutions
- Narrow mouth enables liquids to be carefully poured to prevent spillage
Order Info
Available with caps attached or without caps (order caps separately).
Compliance
USP Type III soda-lime glass
Chemical Identifiers
| Amber | |
| White | |
| Polypropylene |
| Glass | |
| PTFE/Polyethylene | |
| Screw Cap |
Specifications
| 32 oz., 1000 mL | |
| 32 oz. | |
| 3.7 in. | |
| White | |
| 8.18 in. | |
| Polypropylene | |
| 94 mm |
| 1000 mL | |
| Amber | |
| Glass | |
| 208 mm | |
| PTFE/Polyethylene | |
| 33-400 mm | |
| Screw Cap |