missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Acura™ Electro 936 Single Channel Macropipet
Outstanding performance and accuracy
$3450.32 - $3615.94
Specifications
| Battery Type | NiMH |
|---|---|
| Model | 936 |
| Number of Channels | 1 |
| Product Line | Acura Electro |
| Programmability | Self-teaching |
| Catalog Number | Mfr. No. | Volume (Metric) | Accuracy | For Use With (Equipment) | Increments | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Accuracy | For Use With (Equipment) | Increments | Price | Quantity | ||
|
03-410-109
|
DWK Life Sciences
W870918 |
0.1 to 2 mL | ±1.5 to <±0.5% | 2mL Pipette tip | 10μL |
Each for $3,450.32
|
|
||
|
03-410-110
|
DWK Life Sciences
W870920 |
0.25 to 5 mL | ±1.2 to <±0.6% | 5mL Tip | 50μL |
Each for $3,450.32
|
|
||
|
03-410-111
|
DWK Life Sciences
W870922 |
0.5 to 10 mL | ±1 to <±0.5% | 10mL Pipette tip | 50μL |
Each for $3,615.94
|
|
||
Description
- Adapters for Pasteur pipet and straw tips
- Optimal ergonomics, light weight
- Easy, intuitive, self-teaching program
- Large display, reversible for right or left reading
- Swift-interchange battery pack
- Fast charge, long working autonomy
- Adjustable tip ejector fitting most tips
- Pipetting cycle counter
- Speed selector allows swift speed change even during pipetting process
- Easy tip ejection
Certifications
CE Marked
Compliance
- Conforms to IVD
- RoHS compliant
Warranty
Two-years
Specifications
| NiMH | |
| 1 | |
| Self-teaching | |
| Digital | |
| Rechargeable battery pack, individual QC certificate, pipette tip samples and operating instructions |
| 936 | |
| Acura Electro | |
| Macropipette | |
| Ergonomic | |
| 2 Years |