missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Acura Electro™ 926 XS and 936 Single Channel Pipette - Basic Package
Includes a microprocessor-controlled motor and rechargeable battery pack
$3,578.24 - $4,792.97
Specifications
| Battery Type | NiMH |
|---|---|
| Number of Channels | 1 |
| Product Line | Acura Electro |
| Type | Pipette |
| Display | Digital |
Includes: Acura electro basic package includes electronic pipette, individual QC certificate and operating instructions, pipette charging stand, fast charger with AC adapter and cord, additional battery pack, and pipette tip samples.
| Catalog Number | Mfr. No. | Volume (Metric) | Model | For Use With (Equipment) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Model | For Use With (Equipment) | Price | Quantity & Availability | |||
|
03410001
|
DWK Life Sciences
W870902A |
0.1 to 2 μL | 926XS | Ultra 10 μL pipette tip |
Case for $4,657.94
|
|
|||
|
03410002
|
DWK Life Sciences
W870904A |
0.5 to 10 μL | 926XS | Ultra 10 μL pipette tip |
Case for $4,657.94
|
|
|||
|
03410003
|
DWK Life Sciences
W870906A |
0.5 to 10 μL | 926XS | 200 μL Pipette tip |
Case for $4,657.94
|
|
|||
|
03410004
|
DWK Life Sciences
W870908A |
1 to 20 μL | 926XS | 200 μL Pipette tip |
Case for $4,657.94
|
|
|||
|
03410010
|
DWK Life Sciences
W870920A |
0.25 to 5 mL | 936 | 5 mL Tip |
Case for $4,792.97
|
|
|||
|
03410008
|
DWK Life Sciences
W870916A |
50 to 1000 μL | 926XS | 1000 μL Pipette tip |
Case for $4,657.94
|
|
|||
|
03410005
|
DWK Life Sciences
W870910A |
2.5 to 50 μL | 926XS | 200 μL Pipette tip |
Case for $3,676.44
|
|
|||
|
03410011
|
DWK Life Sciences
W870922A |
0.5 to 10 mL | 936 | 10 mL Pipette tip |
Case for $4,792.97
|
|
|||
|
03410009
|
DWK Life Sciences
W870918A |
0.1 to 2 mL | 936 | 2 mL Pipette tip |
Case for $3,578.24
|
|
|||
|
03410006
|
DWK Life Sciences
W870912A |
5 to 100 μL | 926XS | 200 μL Pipette tip |
Case for $3,676.44
|
|
|||
Description
Reduced shaft length and conical end improve driveability
- Covers the volume range 0.1μL to 10ml
- Metrological performance and stability
- Easy access to microtubes and microplates
W870906-A for use with 200μl pipette tips.
Order Info
Additional interchangeable volumetric modules available as accessories.
Specifications
| NiMH | |
| Acura Electro | |
| Digital | |
| Electronic pipette, individual QC certificate and operating instructions, pipette charging stand, fast charger with AC adapter and cord, microprocessor controlled motor, additional battery pack and pipette tip samples |
| 1 | |
| Pipette | |
| Ergonomic | |
| 2 Years |