missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Accessories and Replacement Parts for 20-Slide Glass Staining Dish

Featuring an open bottom to facilitate rapid immersion and drainage, reducing carryover. Wheaton™ Accessories and Replacement Parts for 20-Slide Glass Staining Dish are manufactured from soda-lime glass.

Supplier:  DWK Life Sciences 900203

 View more versions of this product

Catalog No. 088121A


Only null left

Description

Description

Featuring an open bottom to facilitate rapid immersion and drainage, reducing carryover. Wheaton™ Accessories and Replacement Parts for 20-Slide Glass Staining Dish are manufactured from soda-lime glass.

  • Replacement dish and cover
  • Approx. inside bottom dimensions: 91 x 71 x 60mm
Specifications

Chemical Identifiers

Soda Lime Glass

Specifications

Closure Included
Rectangular
Staining Dish
20
3.74 in.
2.99 in.
2.51 in.
6.4 cm
Glass
Soda Lime Glass
Glass staining dishes
3.74 x 2.99 in. (9.5 x 7.6 cm)
95 mm
76 mm
64 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions