missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ AC Medium Rounds: With White Polypropylene Cap with Polyvinyl Liner

Catalog No. 02912137
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
Closure Size:
38-400 mm
48-400 mm
58-400 mm
70-400 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02912137 500 mL 70-400 mm
02912134 60 mL 38-400 mm
02912135 125 mL 48-400 mm
02912136 250 mL 58-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02912137 Supplier DWK Life Sciences Supplier No. W216999

Ideal for use as sample bottles

  • Manufactured from Wheaton 800 glass, which meets USP Type III standards
  • Useful for dry powders, soil samples, and specimen storage

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.99 in.
Material Soda Lime Glass
Closure Color White
Height (Metric) 147 mm
Height (English) 5.78 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Show More Show Less