missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ AC Medium Rounds: With White Polypropylene Cap with Polyvinyl Liner

Catalog No. 02912134
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
Closure Size:
38-400 mm
48-400 mm
58-400 mm
70-400 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02912134 60 mL 38-400 mm
02912135 125 mL 48-400 mm
02912136 250 mL 58-400 mm
02912137 500 mL 70-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02912134 Supplier DWK Life Sciences Supplier No. W216996

Ideal for use as sample bottles

  • Manufactured from Wheaton 800 glass, which meets USP Type III standards
  • Useful for dry powders, soil samples, and specimen storage

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 1.65 in.
Material Soda Lime Glass
Closure Color White
Height (Metric) 85 mm
Height (English) 3.34 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 42 mm
Closure Type Screw Cap
Show More Show Less