missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Amber Glass Vial Convenience Packs

Catalog No. 02911663
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Septum:
Blue PTFE, White Silicone
Red PTFE, White Silicone
White PTFE, Red Silicone
Pre-slit:
No
Yes
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Septum Pre-slit
02911663 Yes Natural Blue PTFE, White Silicone No
02912920 No Black White PTFE, Red Silicone No
02912921 No Red White PTFE, Red Silicone No
02912919 No Natural White PTFE, Red Silicone No
02912926 Yes Black White PTFE, Red Silicone No
02912924 No Green White PTFE, Red Silicone No
02912927 Yes Red White PTFE, Red Silicone No
02912929 Yes Yellow White PTFE, Red Silicone No
02912928 Yes Blue White PTFE, Red Silicone No
02912930 Yes Green White PTFE, Red Silicone No
03410736 Yes Blue Red PTFE, White Silicone Yes
03410735 No Blue Red PTFE, White Silicone Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 02911663 Supplier DWK Life Sciences Supplier No. W22515704

40% larger opening improves sample accessibility while reducing autosampler needle damage

  • Manufactured from amber Type I borosilicate glass
  • 12 x 32 mm screw top with 9 mm ABC screw cap
  • Available with or without writing patch

Specifications

Closure Color Natural
Diameter (English) Outer 0.47 in.
Color Natural
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 1.8 mL
Septum Blue PTFE, White Silicone
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less