missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Clear Glass Vial Convenience Packs

Catalog No. 03410738
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Black
Blue
Green
Natural
Red
Yellow
Septum:
Red PTFE
Red PTFE, White Silicone
Red PTFE, White Silicone, Red PTFE
White PTFE, Red Silicone
Pre-slit:
No
Yes
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Closure Color Septum Pre-slit
03410738 Yes Blue Red PTFE, White Silicone Yes
02912910 No Blue White PTFE, Red Silicone No
03410737 No Blue Red PTFE, White Silicone Yes
03410221 No Black Red PTFE, White Silicone Yes
02912907 No Natural White PTFE, Red Silicone No
03410220 No Natural Red PTFE, White Silicone Yes
02912908 No Black White PTFE, Red Silicone No
02912909 No Red White PTFE, Red Silicone No
02912917 Yes Yellow White PTFE, Red Silicone No
03410209 No Black Red PTFE, White Silicone No
02912912 No Green White PTFE, Red Silicone No
03410214 No Natural Red PTFE, White Silicone, Red PTFE No
02912913 Yes Natural White PTFE, Red Silicone No
03410211 No Blue Red PTFE, White Silicone No
03410208 No Natural Red PTFE, White Silicone No
02912916 Yes Blue White PTFE, Red Silicone No
02912914 Yes Black White PTFE, Red Silicone No
03410213 No Green Red PTFE, White Silicone No
03410218 No Natural Red PTFE No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. 03410738 Supplier DWK Life Sciences Supplier No. W2251510804

40% larger opening improves sample accessibility while reducing autosampler needle damage

  • Manufactured from clear Type I borosilicate glass
  • 12 x 32 mm screw top with 9 mm ABC screw cap
  • Available with and without writing patch

Specifications

Closure Color Blue
Diameter (English) Outer 0.47 in.
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit Yes
Volume (Metric) 1.8 mL
Septum Red PTFE, White Silicone
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less