missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Clear Glass Vial Convenience Packs

40% larger opening improves sample accessibility while reducing autosampler needle damage

Supplier:  DWK Life Sciences W22515501

 View more versions of this product

Catalog No. 02912913


Only null left

Description

Description

  • Manufactured from clear Type I borosilicate glass
  • 12 x 32 mm screw top with 9 mm ABC screw cap
  • Available with and without writing patch

Specifications

Chemical Identifiers

0.47 in.
12 mm
1.8 mL
Polypropylene
9 mm
Clear
Borosilicate Glass
1.25 in.
Screw Cap
32 mm

Specifications

Natural
Clear
Borosilicate Glass
1.8 mL
1.25 in.
Screw Cap
Yes
0.47 in.
12 mm
No
White PTFE, Red Silicone
Polypropylene
9 mm
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions