missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 60mL BOD Bottles with Glass Pennyhead Stoppers
Description
- Type I borosilicate glass construction
- Height: 115mm (4.53 in.)
- Diameter: 43mm (1.69 in.)
- Capacity: 60mL (2 oz.)
Specifications
Specifications
| Barcode | Yes |
| Volume (Metric) | 60 mL |
| For Use With (Application) | Used to incubate diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during stabilization of decomposable organic matter by aerobic biochemical action |
| Marking Spot | Yes |
| Material | Borosilicate Glass |
| No. Sequence | Specials |
| Stopper | Pennyhead |
| Volume (English) | 2.02 oz. |
| Height (English) | 4.5 in. |
| Height (Metric) | 11.5 cm |
| Show More |