missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ 47mm Filtration Assembly
Description
- For filtration of viscous or proteinaceous solutions to produce ultra-clean filtrate
- Glass components manufactured from WHEATON 33 low extractable borosilicate glass conforming to USP Type I and ASTM E438 Type I, Class A requirements
- Flasks have No. 2 hose connection for 0.25 in. (6mm) I.D. tubing
- Recommended for analysis of particulate or microbiological contamination
Specifications
Specifications
| Certifications/Compliance | USP type I, ASTM E 438 type I, Class A |
| Disposable | Reusable |
| Material | Glass |
| Sterility | Non-sterile |
| No. per Case | 1/Cs. |
| Standard Taper Joint | NS 40/35 |
| Type | Glass Base for SS Support |
| For Use With (Equipment) | Filtration Assembly (47 mm) |