missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ 47mm Filtration Assembly
Description
- 47 mm vacuum microfiltration assembly designed for analysis of particulate or microbiological contamination
- Handles up to 500 mL of sample liquids
- Supplied with a 40 to 60 micron porosity fritted glass support base, 300 mL graduated funnel, anodized aluminum clamp, and #8 silicone stopper
- Funnels graduated from 100 to 250 mL in 25 mL increments
- Prefilter size is 35 mm; approximate filter area is 9.6 ²
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Connection to 1 liter filtration flask (available as accessory) made with #8 silicone stopper
Specifications
Specifications
| Disposable | Reusable |
| Material | Anodized Aluminum |
| Sterility | Non-sterile |
| No. per Case | 1/Cs. |
| Type | Anodized Aluminum Clamp |
| For Use With (Equipment) | Filtration Assembly (47 mm) |