missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Fritted Glass Support Base for use with WHEATON™ 47mm Filtration Assembly

Catalog No. 14209126
Change view
Click to view available options
For Use With (Equipment):
Filtration Assembly (47 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14209126 Filtration Assembly (47 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14209126 Supplier DWK Life Sciences Supplier No. 419382
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Fritted Glass Support Base for use with WHEATON™ 47mm Filtration Assembly. The WHEATON™ Fritted Glass Support Base is a replacement component for the WHEATON™ 47mm Glass Filter Holder Assembly (419380). Features a 40/35 [ST] joint connection and coarse porosity fritted glass, ideal for filter

  • Fritted glass support base for Wheaton 47 mm Vacuum Filter Holder Assemblies
  • Manufactured from Wheaton 33 low extractable borosilicate glass conforming to USP Type I and ASTM E-438 Type I, Class A requirements
  • Coarse porosity fritted glass (40 to 60μm pore size)
  • 40/35 standard taper [ST] joint connection
  • Recommended for routine filtration of corrosive liquids and removal of particulates from HPLC solvents

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class A
Disposable Reusable
Material Glass
Sterility Non-sterile
No. per Case 1/Cs.
Type Fritted Support Base
For Use With (Equipment) Filtration Assembly (47 mm)