missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 47mm Filtration Assembly and Accessories
Description
Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.
- Includes 300mL graduated funnel
- Includes PTFE support screen gasket
- Includes anodized clamp and a No. 8 silicone stopper
- Includes a 316 stainless steel support with 120 mesh screen
Specifications
Specifications
| For Use With (Equipment) | Filtration Assembly (47 mm) |
| Material | PTFE |
| No. per Pack | 6 Pk. |
| Type | Support Screen Gasket |
| Diameter (Metric) | 47 mm |