missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 47mm Filtration Assembly and Accessories
Description
Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.
- Includes 300mL graduated funnel
- Includes PTFE support screen gasket
- Includes anodized clamp and a No. 8 silicone stopper
- Includes a 316 stainless steel support with 120 mesh screen
Specifications
Specifications
| Certifications/Compliance | USP type I, ASTM E 438 type I, Class A |
| For Use With (Equipment) | Filtration Assembly (47 mm) |
| Material | PTFE-coated Glass |
| For Use With (Application) | Prevents the filter from adhering to the ground glass surfaces |
| No. per Pack | 1 Ea. |
| Type | Funnel |
| Volume (Metric) | 300 mL |