missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ 47mm Filtration Assembly and Accessories

Catalog No. 14209121
Change view
Click to view available options
Type:
Filtration Assembly
Funnel
Support Screen Gasket
Material:
PTFE
PTFE-coated Borosilicate Glass
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material
14209121 Support Screen Gasket PTFE
14209124 Funnel PTFE-coated Borosilicate Glass
14209112 Filtration Assembly PTFE-coated Borosilicate Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14209121 Supplier DWK Life Sciences Supplier No. 419366

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ 47mm Filtration Assembly and Accessories are designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Includes 316 stainless steel support with 120 mesh screen, PTFE support screen gasket, 300mL graduated funnel, anodized clamp, and No. 8 silicone stopper.

Designed for filtering viscous or proteinaceous solutions to produce ultraclean filtrate. Wheaton™ 47mm Filtration Assembly and Accessories are manufactured from the highest quality materials.

  • Designed for filtering viscous or proteinaceous solutions or to produce ultraclean filtrate
  • Includes a 316 stainless steel support with 120 mesh screen
  • Includes a PTFE support screen gasket
  • Includes a 300mL graduated funnel
  • Includes an anodized clamp and a No. 8 silicone stopper
  • Includes a glass support base

Specifications

Disposable Reusable
Material PTFE
Sterility Non-sterile
No. per Pack 6 Pk.
Type Support Screen Gasket
Diameter (Metric) 47 mm
For Use With (Equipment) Filtration Assembly (47 mm)