missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 15mm x 45mm Screw-Top Vials

Wheaton 15 x 45 Screw Top Vials are designed primarily for use in the Waters WISP™ 48-position and other autosamplers. The vials are manufactured from Type I borosilicate glass and packaged in shrink- wrapped trays of 100 for convenience and cleanliness

$461.31

Specifications

Closure Type Screw Cap
Height (Metric) 45 mm
View More Specs

Products 1
Catalog Number Mfr. No. Color Marking Spot Price Quantity & Availability  
Catalog Number Mfr. No. Color Marking Spot Price Quantity & Availability  
03344103
View Documents Promotion Details
DWK Life Sciences
224795
Amber No
Case of 1000 Each for $461.31
Only null left
 
Description

Description

  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts available separately
Specifications

Specifications

Screw Cap
45 mm
Videos
SDS
Documents

Documents