missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12x32mm Large Opening E-Z Vial Pack (11mm Snap/Crimp Finish and Clear Vial w/Patch)

Catalog No. 03410309
Change view
Click to view available options
Color:
Natural
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03410309 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410309 Supplier DWK Life Sciences Supplier No. W22462101

Clear type 1 borosilicate glass vial

  • With patch
  • Natural PE cap
  • 0.005 PTFE/ 0.035 red rubber liner

Specifications

Material (Liner) PTFE/Rubber
Color Natural
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Material Polyethylene
Closure Type Snap Cap
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less