missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)

Catalog No. 03410281
Change view
Click to view available options
Color:
Black
Blue
Green
Natural
Yellow
Color (Seal):
Black
Blue
Green
Natural
Yellow
Material (Liner):
PTFE
PTFE/Silicone
PTFE/Silicone/PTFE
Pre-slit:
No
Yes
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Color (Seal) Material (Liner) Pre-slit
03410281 Black Black PTFE/Silicone Yes
03410273 Green Green PTFE/Silicone No
03410275 Black Black PTFE/Silicone/PTFE No
03410272 Yellow Yellow PTFE/Silicone No
03410280 Natural Natural PTFE/Silicone Yes
03410279 Black Black PTFE No
03410278 Natural Natural PTFE No
03410268 Natural Natural PTFE/Silicone No
03410269 Black Black PTFE/Silicone No
03410271 Blue Blue PTFE/Silicone No
03410274 Natural Natural PTFE/Silicone/PTFE No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03410281 Supplier DWK Life Sciences Supplier No. W2251530801

ABC Vials, made from Type I borosilicate glass, and 9mm ABC Screw Caps are available together in convenience packs of 100. The 1.8ml vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.

  • Manufactured from clear Type I borosilicate glass with writing patch
  • Packaged with 9 mm ABC Screw Caps in convenience packs of 110

Specifications

Color (Seal) Black
Material (Liner) PTFE/Silicone
Color Black
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit Yes
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 9 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less