missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Vial Pack (ABC™ 9mm Screw Thread Finish and Amber Vial w/Patch)
ABC Vials, made from Type I borosilicate glass, and 9mm ABC Screw Caps are available together in convenience packs of 100. The 1.8ml vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.
Supplier: DWK Life Sciences W2251530601
Description
- Manufactured from amber Type I borosilicate glass with writing patch
- Packaged with 9 mm ABC Screw Caps in convenience packs of 108
Chemical Identifiers
| 12 mm | |
| 1.8 mL | |
| Polypropylene | |
| 100 Pk. | |
| Yes |
| Borosilicate Glass | |
| 1.25 in. | |
| Screw Cap | |
| 9 mm | |
| 32 mm |
Specifications
| Black | |
| Black | |
| Borosilicate Glass | |
| 1.8 mL | |
| Polypropylene | |
| 100 Pk. | |
| Yes |
| PTFE | |
| 12 mm | |
| No | |
| 1.25 in. | |
| Screw Cap | |
| 9 mm | |
| 32 mm |