missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Vial Convenience Pack with ABC™ 9mm Screw Thread Finish and Amber Vial

Catalog No. 03410261
Change view
Click to view available options
Color:
Black
Blue
Natural
Pre-slit:
No
Yes
Color (Seal):
Red
Red/White
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Pre-slit Color (Seal)
03410261 Black Yes Red/White
03410248 Natural No Red/White
03410249 Black No Red/White
03410259 Black No Red
03410258 Natural No Red
03410251 Blue No Red/White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03410261 Supplier DWK Life Sciences Supplier No. W2251520801

Features PTFE/Silicone liner

  • 12 x 32mm (0.47 x 1.26 in.) vial
  • ABC 9mm (0.35 in.) screw thread finish
  • Color: Amber
  • Capacity: 1.8mL (0.06 oz.)

Specifications

Color (Seal) Red/White
Material (Liner) PTFE/Silicone
Color Black
Diameter (Metric) Outer 12 mm
Pre-slit Yes
Volume (Metric) 1.8 mL
For Use With (Application) GC/MS applications
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 9 mm
Height (Metric) 32 mm
Show More Show Less